SPOKED HANDWHEEL-STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPOKED HANDWHEEL-STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN17ML83/A
  • Mfr. Model # 17ML83/A
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 3.26 lbs

Technical Specs

  • Height (In.) 2.05
  • Finish Satin, Shot-Blasted
  • Material Stainless Steel
  • Bore 17mm
  • Diameter 9.84
  • Base Dia. (In.) 1.75
  • Item Spoked Hand wheels
  • Components Hand Wheel
  • Standards Pressed 304 stainless steel