SPOKED HANDWHEEL-STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPOKED HANDWHEEL-STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN14MDF2/D
  • Mfr. Model # 14MDF2/D
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Base Dia. (In.) 0.94
  • Finish Matte, Shot-Blasted
  • Height (In.) 1.12
  • Handle Revolving
  • Bore 14mm
  • Material Stainless Steel
  • Components Hand Wheel, Handle
  • Diameter 4.92
  • Height 2.17
  • Item Three Spoked Hand wheels
  • Style Revolving Handle
  • Standards European Standard 1.4301, American Standard 304