SPOKED HANDWHEEL-STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPOKED HANDWHEEL-STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN12ML81/D
  • Mfr. Model # 12ML81/D
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 1.17 lbs

Technical Specs

  • Base Dia. (In.) 1.18
  • Height (In.) 1.54
  • Material Stainless Steel
  • Finish Satin, Shot-Blasted
  • Bore 12mm
  • Handle Revolving
  • Components Hand Wheel, Handle
  • Diameter 6.3
  • Item Spoked Hand wheels
  • Height 3.15
  • Style Revolving Handle
  • Standards Pressed 304 Stainless Steel