Skip Content
SPLITTING MAUL BASH 8 LB HEAD 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLITTING MAUL BASH 8 LB HEAD 30IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR50830
  • Mfr. Model # 50830
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Splitting Maul
  • Face 3-3/4"
  • Handle Rubber
  • Overall Length 32"
  • Head Length 9"
  • Head Material Drop-Forged Steel
  • Head Weight 8 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list