SPLITTER/REGULATOR AIR LINE 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPLITTER/REGULATOR AIR LINE 3/8

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD55041
  • Mfr. Model # D55041
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2794
  • Shipping Weight 1.0 lbs

Product Details

Air line splitter/regulator allows a single air compressor to operate at two different PSI settings at the same time for a wider variety of applications. 3/8 inch diameter inlet unit allows higher air flow and reduces pressure drop when used with 1/2 inch

Technical Specs

  • Item Quadra Port Airline Splitter
  • For Use With Compressors and Accessories
  • Includes 3/8" Diameter Inlet Fitting Allows Higher Air Flow and Reduces Psi Drop When Used with 1/2" Dia. Hose
  • Type Splitter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list