Skip Content
SPLIT TAPER BUSHING,SERIES Q1,1-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLIT TAPER BUSHING,SERIES Q1,1-5/8

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PTY0
  • Mfr. Model # 6PTY0
  • UNSPSC # 31171605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Material Ductile Iron
  • Length 2-1/2"
  • Includes Cap Screws
  • Item Split Taper Bushing
  • Dimension U 17/32"
  • Dimension V 3-3/8"
  • Flange Type Solid
  • Dimension D Small End 2.7657"
  • Taper 3/4" Per Foot for Shaft Clamping
  • SAE Grade G3000
  • Dimension D Large End 2.875"
  • Bolt Circle Dia. 3-3/8"
  • Bolt Size 3/8" x 1-1/4"
  • Bore Bushing Series Q1
  • Dimension T 1-31/32"
  • External Key On Bushing Provides Positive Drive
  • Dimension L 2-1/2"
  • Bore Dia. 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list