SPLIT TAPER BUSHING,SERIES P1,1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLIT TAPER BUSHING,SERIES P1,1-1/8

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PTW1
  • Mfr. Model # 6PTW1
  • UNSPSC # 31171605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material Ductile Iron
  • Includes Cap Screws
  • Length 1-15/16"
  • Dimension U 13/32"
  • Item Split Taper Bushing
  • Dimension V 2-7/16"
  • Taper 3/4" Per Foot for Shaft Clamping
  • SAE Grade G3000
  • Flange Type Solid
  • Dimension D Small End 1.8555"
  • Bolt Circle Dia. 2-7/16"
  • External Key On Bushing Provides Positive Drive
  • Dimension D Large End 1.938"
  • Bolt Size 5/16" x 1"
  • Bore Bushing Series P1
  • Bore Dia. 1-1/8"
  • Dimension T 1-17/32"
  • Dimension L 1-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list