SPLIT TAPER BUSHING,SERIES P1,1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLIT TAPER BUSHING,SERIES P1,1-1/4

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PTV4
  • Mfr. Model # 6PTV4
  • UNSPSC # 31171605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Split Taper Bushing
  • Length 1-15/16"
  • Material Ductile Iron
  • Includes Cap Screws
  • Dimension U 13/32"
  • Dimension V 2-7/16"
  • Taper 3/4" Per Foot for Shaft Clamping
  • SAE Grade G3000
  • External Key On Bushing Provides Positive Drive
  • Dimension D Small End 1.8555"
  • Dimension D Large End 1.938"
  • Flange Type Solid
  • Bolt Circle Dia. 2-7/16"
  • Bolt Size 5/16" x 1"
  • Dimension T 1-17/32"
  • Dimension L 1-15/16"
  • Bore Dia. 1-1/4"
  • Bore Bushing Series P1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list