Skip Content
SPLIT TAPER BUSHING,SERIES G,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLIT TAPER BUSHING,SERIES G,3/4 IN

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PTU8
  • Mfr. Model # 6PTU8
  • UNSPSC # 31171605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Split Taper Bushing
  • Includes Cap Screws
  • Length 1.0000"
  • Material Ductile Iron
  • Dimension U 1/4"
  • SAE Grade G3000
  • Dimension V 1-19/16"
  • Flange Type Solid
  • Taper 3/4" Per Foot for Shaft Clamping
  • Dimension D Large End 1.172"
  • Dimension D Small End 1.1330"
  • External Key On Bushing Provides Positive Drive
  • Bolt Size 1/4" x 5/8"
  • Dimension T 3/4"
  • Bolt Circle Dia. 1-9/16"
  • Bore Bushing Series G
  • Bore Dia. 3/4"
  • Dimension L 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list