SPLIT TAPER BUSHING,SERIES B,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPLIT TAPER BUSHING,SERIES B,1/2 IN

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PTT4
  • Mfr. Model # 6PTT4
  • UNSPSC # 31171605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Includes Cap Screws
  • Item Split Taper Bushing
  • Length 1-15/16"
  • Material Ductile Iron
  • Dimension U 1/2"
  • Taper 3/4" Per Foot for Shaft Clamping
  • Flange Type Solid
  • Dimension V 3-1/8"
  • SAE Grade G3000
  • Dimension D Large End 2.625"
  • External Key On Bushing Provides Positive Drive
  • Dimension D Small End 2.5567"
  • Bolt Size 5/16" x 1-1/4"
  • Dimension T 1-7/16"
  • Bore Dia. 1/2"
  • Bore Bushing Series B
  • Bolt Circle Dia. 3-1/8"
  • Dimension L 1-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list