Skip Content
SPLIT SYSTEM HEAT PMP,11,200/13,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLIT SYSTEM HEAT PMP,11,200/13,300

FRIEDRICH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22XR49
  • Mfr. Model # 22XR49
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • Max. Time Delay Fuse Amps 15
  • Item Heat Pump
  • Includes Indoor Unit, Outdoor Unit, Remote Control
  • Min. Circuit Amps 10.0
  • Phase 1
  • SEER 21.5
  • Reverse Cycle Heat BtuH 13,300
  • CFM High 353
  • CFM Medium 272
  • CFM Low 212
  • Connection Flare
  • BtuH Cooling 11,200
  • HSPF 11.0
  • Filter Type Washable
  • Hz 60
  • Operation Mode Heat/Cool
  • Voltage 230/208
  • Mounting Type Wall
  • Indoor/Outdoor Indoor, Outdoor
  • Standards AHRI, ETL, cETL
  • Precharged With R-410A
  • Indoor Sound Level dB 19/24/33/38
  • Dehumidification 3.0 lbs./hr.
  • Outdoor Sound Level dB 45
  • Indoor Height 11-1/4"
  • Indoor Depth 8-1/4"
  • Indoor Width 35-1/4"
  • Outdoor Depth 11-5/16"
  • Line Size Discharge O.D. 1/4"
  • Line Size Suction O.D. 3/8"
  • Outdoor Width 30-5/16"
  • Outdoor Height 21-5/16"
  • Refrigeration Line Max. L 65 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list