Skip Content
SPLIT SYSTEM A/C,17,000 COOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLIT SYSTEM A/C,17,000 COOL

FRIEDRICH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22XR50
  • Mfr. Model # 22XR50
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Technical Specs

  • Item Air Conditioner
  • Includes Indoor Unit, Outdoor Unit, Remote Control
  • Min. Circuit Amps 19.0
  • Max. Time Delay Fuse Amps 20
  • Phase 1
  • CFM High 290
  • SEER 18.0
  • CFM Medium 355
  • CFM Low 415
  • BtuH Cooling 17,000
  • Connection Flare
  • Hz 60
  • Operation Mode Cool Only
  • Filter Type Washable
  • Mounting Type Wall
  • Voltage 230/208
  • Standards AHRI, ETL, cETL
  • Precharged With R-410A
  • Indoor/Outdoor Indoor, Outdoor
  • Indoor Sound Level dB 29/35/40/45
  • Outdoor Sound Level dB 54
  • Dehumidification 5.9 lbs./hr.
  • Indoor Depth 9-5/8"
  • Indoor Height 12-7/8"
  • Indoor Width 40-5/8"
  • Line Size Suction O.D. 1/2"
  • Outdoor Depth 12-5/8"
  • Line Size Discharge O.D. 1/4"
  • Outdoor Height 25-7/8"
  • Outdoor Width 34-3/8"
  • Refrigeration Line Max. L 98 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list