Skip Content
SPLIT SYSTEM A/C,11,200 COOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLIT SYSTEM A/C,11,200 COOL

FRIEDRICH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22XR48
  • Mfr. Model # 22XR48
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • Includes Indoor Unit, Outdoor Unit, Remote Control
  • Max. Time Delay Fuse Amps 25
  • Item Air Conditioner
  • Phase 1
  • SEER 21.5
  • Min. Circuit Amps 12.0
  • CFM High 290
  • CFM Low 335
  • Connection Flare
  • CFM Medium 310
  • BtuH Cooling 11,200
  • Hz 60
  • Filter Type Washable
  • Mounting Type Wall
  • Operation Mode Cool Only
  • Voltage 115
  • Standards AHRI, ETL, cETL
  • Indoor/Outdoor Indoor, Outdoor
  • Precharged With R-410A
  • Indoor Sound Level dB 19/24/33/38
  • Outdoor Sound Level dB 53
  • Indoor Height 11-1/4"
  • Line Size Discharge O.D. 1/4"
  • Dehumidification 2.5 lbs./hr.
  • Indoor Depth 8-1/4"
  • Line Size Suction O.D. 3/8"
  • Indoor Width 35-1/4"
  • Outdoor Depth 11-3/8"
  • Outdoor Height 21-3/8"
  • Outdoor Width 30-3/8"
  • Refrigeration Line Max. L 65 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list