SPLIT RIVET,1/4 IN DIA,0.551 IN L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPLIT RIVET,1/4 IN DIA,0.551 IN L,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NWL2
  • Mfr. Model # 5NWL2
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Split Rivet
  • Grip Range 0.140 to 0.187"
  • Hole Size 0.257 to 0.261"
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Length 0.551"
  • Head Dia. 0.500"
  • Head Height 0.118"
  • Rivet Style Split Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list