SPLIT RIVET,1/4 IN DIA,0.492 IN L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPLIT RIVET,1/4 IN DIA,0.492 IN L,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NWL0
  • Mfr. Model # 5NWL0
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Item Split Rivet
  • Grip Range 0.090 to 0.115"
  • Hole Size 0.257 to 0.261"
  • Head Dia. 0.500"
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Length 0.492"
  • Head Height 0.118"
  • Rivet Style Split Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list