Skip Content
SPLIT RING HANGER,SIZE 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLIT RING HANGER,SIZE 3 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVE3
  • Mfr. Model # 1RVE3
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Split Ring Hanger
  • Length (In.) 4-3/8
  • Max. Load (Lb.) 300
  • Pipe Size (In.) 3
  • Description/Special Features Recommended For Suspension Of Stationary Non Insulated Pipe Lines
  • Rod Size 1/2"
  • Type Stand Off
  • Width (In.) 5/8
  • Standards Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 12)
  • Material Electro-Galvanized Cast Iron
  • Thread Size (In.) 2-Jan
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list