Skip Content
SPLIT RING HANGER,2 IN,180 LB MAX L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLIT RING HANGER,2 IN,180 LB MAX L

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CWH3
  • Mfr. Model # 1CWH3
  • UNSPSC # 31162306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Bolt And Nut
  • Item Split Ring Hanger
  • Max. Load (Lb.) 180
  • Pipe Size (In.) 2
  • Description/Special Features For Suspending Stationary Non-Insulated Copper Tubing Lines
  • Rod Size 3/8"
  • Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12)
  • Length (In.) 2/5/08
  • Thread Size (In.) 8-Mar
  • Material Copper Electro Plated Cast Iron
  • Type Split Ring Hanger
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list