SPLIT RING HANGER,1 1/4 IN,180 LB M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPLIT RING HANGER,1 1/4 IN,180 LB M

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CWH1
  • Mfr. Model # 1CWH1
  • UNSPSC # 31162306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Split Ring Hanger
  • Includes Bolt And Nut
  • Max. Load (Lb.) 180
  • Pipe Size (In.) 1-1/4
  • Description/Special Features For Suspending Stationary Non-Insulated Copper Tubing Lines
  • Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12)
  • Rod Size 3/8"
  • Material Copper Electro Plated Cast Iron
  • Length (In.) 1/7/08
  • Type Split Ring Hanger
  • Thread Size (In.) 8-Mar
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list