SPLIT ONE PCE PALM G100 THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLIT ONE PCE PALM G100 THINSULATE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9281
  • Mfr. Model # 9281
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2430
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Construction, Farm and Ranch, General Purpose, Industrial
  • Item Glove
  • Cuff Safety
  • Colour Blue
  • Lining Thinsulate(TM)
  • Sold As Pair
  • Thumb Style Wing
  • Stitching Material Cotton
  • Leather Palm Material Cowhide
  • Leather Palm Type Split
  • Leather Palm Process Tanned
  • Glove Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list