SPLIT MANIFOLD VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLIT MANIFOLD VALVE

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPAM21
  • Mfr. Model # AM-21
  • UNSPSC # 40141608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Item Split Flow Valve
  • Overall Height 2
  • Overall Length 6
  • Overall Width 1.63
  • Body Material - Hydraulic Valves Steel
  • Pressure Range - Hydraulic Valves 800 to 10,000 psi
  • Port Size - Hydraulic Valves 3/8" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list