Skip Content
SPLIT LOCK WASHER,0.385 IN ID,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLIT LOCK WASHER,0.385 IN ID,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NU99
  • Mfr. Model # 1NU99
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Absorbs Shock and Vibration
  • For Use With Large Round, Pan, or Binding Head Screws
  • Finish Plain
  • Inside Dia. 0.385"
  • Item Split Lock Washer
  • Material Aluminum
  • Outside Dia. 0.680"
  • Package Quantity 50
  • Thickness 0.094"
  • Fits Bolt Sizes 3/8"
  • Meets/Exceeds ASME B18.21.1
  • Type Standard
  • Refills -
  • Rockwell Hardness B75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list