SPLIT LOCK WASHER,0.322 ID,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPLIT LOCK WASHER,0.322 ID,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NU98
  • Mfr. Model # 1NU98
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Plain
  • For Use With Large Round, Pan, or Binding Head Screws
  • Application Absorbs Shock and Vibration
  • Item Split Lock Washer
  • Inside Dia. 0.322"
  • Outside Dia. 0.583"
  • Material Aluminum
  • Type Standard
  • Fits Bolt Sizes 5/16"
  • Package Quantity 100
  • Thickness 0.078"
  • Refills -
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness B75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list