Skip Content
SPLIT LOCK WASHER,0.260 ID,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLIT LOCK WASHER,0.260 ID,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NU97
  • Mfr. Model # 1NU97
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Large Round, Pan, or Binding Head Screws
  • Finish Plain
  • Application Absorbs Shock and Vibration
  • Item Split Lock Washer
  • Inside Dia. 0.260"
  • Material Aluminum
  • Outside Dia. 0.487"
  • Package Quantity 100
  • Type Standard
  • Fits Bolt Sizes 1/4"
  • Thickness 0.062"
  • Refills -
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness B75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list