Skip Content
SPLIT ELK LEFT HAND BACK PATCH-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLIT ELK LEFT HAND BACK PATCH-13

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT525-13
  • Mfr. Model # 525-13
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 841
  • Shipping Weight 0.6 lbs

Product Details

Buckweld welding gloves. Split elk hide, clute cut design with straight thumb, leather reinforced thumb saddle and left hand back patch, stitched with Kevlar(R) thread, gauntlet style cuff with leather gore, unlined.

Technical Specs

  • Item Glove
  • Length 12"
  • Size 13
  • Use Welding
  • Lining Material Unlined
  • Palm Material Elk Hide
  • Thumb Style Straight Thumb
  • Leather Palm Type Split Elk Hide
  • Stitching Material Kevlar(R)
  • Cut Clute
  • Application Industrial, Welding
  • Cuff Gauntlet
  • Back Material Cowhide
  • Cuff Material Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list