Skip Content
SPLIT DEERSKIN, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLIT DEERSKIN, KEVLAR

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT263AW10
  • Mfr. Model # 263AW10
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Welding
  • Cut Clute
  • Colour Brown
  • Item Welding Glove
  • Length 12"
  • Size 10
  • Palm Material Split Deerskin
  • Cuff Gauntlet
  • Back Material Deerskin
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Grade of Leather A
  • Cuff Material Cowhide
  • Leather Palm Type One-Piece

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List