Skip Content
SPLIT COWHIDE, FR TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLIT COWHIDE, FR TPR

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT2711L
  • Mfr. Model # 2711L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 841
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application Welding
  • Cut Clute
  • Colour Black
  • Item Welding Glove
  • Length 12"
  • Size Large
  • Cuff Gauntlet
  • Palm Material Cowhide
  • Stitching Material Kevlar(R)
  • Lining Material Cotton Fleece
  • Thumb Style Wing
  • Grade of Leather A
  • Cuff Material Cowhide
  • Back Material Cowhide
  • Leather Palm Type One-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list