Skip Content
SPLIT COW COTTN FLEECE LIND BACK-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLIT COW COTTN FLEECE LIND BACK-11

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT1034T11
  • Mfr. Model # 1034T11
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 841
  • Shipping Weight 1.4 lbs

Product Details

Wopper welding gloves. Lightweight split cowhide leather palm, split cowhide and 3M(TM) Thinsulate(TM) C100 lining, gunn cut design with wing thumb, 1.5 in leather band seam protector, welted seams, stitched with Kevlar(R) thread, gauntlet style cuff with leather gore.

Technical Specs

  • Item Glove
  • Length 12"
  • Size 11
  • Use Welding
  • Palm Material Split Cowhide
  • Thumb Style Wing
  • Lining Material 3M Thinsulate(TM) C100
  • Leather Palm Type Split Cowhide
  • Stitching Material Kevlar(R)
  • Cut Gunn
  • Application Welding, Utility, Construction
  • Cuff Gauntlet
  • Back Material Split Cowhide
  • Cuff Material Leather

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List