Skip Content
SPLINT WIRE 3 3/8INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINT WIRE 3 3/8INX24IN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAMW002
  • Mfr. Model # FAMW002
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2202
  • Shipping Weight 0.1 lbs

Product Details

Bulk material for splint, 3-3/8 inch x 24 inch.

Technical Specs

  • Item Bulk Material for Splint, 3-3/8" x 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list