Skip Content
SPLINE TO SDS PLUS ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLINE TO SDS PLUS ADAPTER

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHA1020
  • Mfr. Model # HA1020
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 411
  • Shipping Weight 1.25 lbs

Product Details

Spline Drive To SDS Plus Arbor Adapter, -, - Shank Type, Overall Length (In.) -, Shank Size (In.) -, Shank Length (In.) -, Length (In.) -, Hex (In.) -, Blade Width (In.) -, For Use With Spline Drive Rotary Hammer, Application Using SDS Bits In Spline Driv

Technical Specs

  • For Use With Spline Drive Rotary Hammer
  • Application Using SDS Bits In Spline Drive Rotary Hammer Tool
  • Item Spline Drive To SDS Plus Arbor Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list