Skip Content
SPLINE/HEX SEAM TOOL 1 1/8X15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLINE/HEX SEAM TOOL 1 1/8X15

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1820
  • Mfr. Model # HS1820
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Application For Removal of Mortar and Caulk Between Bricks
  • Blade Width (In.) 1-1/8
  • For Use With Spline Drive Demolition And Rotary Hammers
  • Hex (In.) -
  • Item Spline Drive Hammer Steel
  • Includes -
  • Length (In.) -
  • Shank Size (In.) -
  • Overall Length (In.) 15
  • Type Seam Tool
  • Shank Type 3/4" Hex With 21/32 Round Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list