SPLINE/HEX SCALING CHISEL 3X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SPLINE/HEX SCALING CHISEL 3X12

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1810
  • Mfr. Model # HS1810
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs
Compare

Technical Specs

  • Blade Width (In.) 3
  • Application For Removing Large Quantities of Material
  • Item Spline Drive Hammer Steel
  • For Use With Spline Drive Demolition And Rotary Hammers
  • Overall Length (In.) 12
  • Shank Type 3/4" Hex With 21/32 Round Steel
  • Type Scaling Chisel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list