Skip Content
SPLINE/HEX FLAT CHISEL 1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPLINE/HEX FLAT CHISEL 1X12

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1811
  • Mfr. Model # HS1811
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.42 lbs

Technical Specs

  • Blade Width (In.) 1
  • Application Chipping Work
  • For Use With All Spline Rotary Hammers
  • Type Flat Chisel
  • Item Spline Drive Demolition Tool
  • Overall Length (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list