Skip Content
SPLINE/HEX 1PC. BUSHING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLINE/HEX 1PC. BUSHING TOOL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1809
  • Mfr. Model # HS1809
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Blade Width (In.) 1-3/4
  • Application For Roughing Up Concrete Prior to a Surface Treatment
  • Hex (In.) -
  • For Use With Spline Drive Demolition And Rotary Hammers
  • Includes -
  • Length (In.) 1-3/4
  • Item Spline Drive Hammer Steel
  • Shank Size (In.) -
  • Overall Length (In.) 9-1/4
  • Shank Type 3/4" Hex With 21/32 Round Steel
  • Type 16-Tooth Bushing Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list