Skip Content
SPLINE CORE 5INX7X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLINE CORE 5INX7X22

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC8070
  • Mfr. Model # HC8070
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.51 lbs

Technical Specs

  • Application Maximum Core Size 2 5/8" Depth, Overall Length 12"
  • For Use With Spline Drive Rotary Hammer Drills
  • Item Spline Core Bit With Shank
  • Drilling Length (In.) 7
  • Size (In.) 5
  • Overall Length 12"
  • Thread Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list