SPLINE ADAPTER, 12 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLINE ADAPTER, 12 5

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-6970
  • Mfr. Model # 48-20-6970
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.32 lbs

Product Details

Scraping chisel. Hex shank. Shank length 12" and shank size 1-1/8".

Technical Specs

  • Application Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
  • Item Spline 12-1/2" Extension
  • For Use With SDS Max Drill and Core Bits, Spline Hammer
  • Length (In.) 12-1/2
  • Overall Length (In.) 12-1/2
  • Shank Type Spline
  • Type Scraping Chisel
  • Shank Size (In.) 1-1/8
  • Shank Length (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list