SPLINE 4CT 7/8X17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLINE 4CT 7/8X17X22

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4365
  • Mfr. Model # 48-20-4365
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 2.02 lbs

Product Details

SDS-PLUS, Bit Dia. (In.) 7/8, Overall Length (In.) 22, Drilling Length (In.) 17, Shank Shape SDS-PLUS

Technical Specs

  • Shank Shape SDS Plus
  • Item Hammer Drill Bit
  • Overall Length 22"
  • Drilling Length 17"
  • Number of Cutter Heads 4
  • Shank Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list