Skip Content
SPLINE 4CT 5/8X17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 4CT 5/8X17X22

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4310
  • Mfr. Model # 48-20-4310
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 1.45 lbs

Product Details

SDS-PLUS, Bit Dia. (In.) 5/8, Overall Length (In.) 22, Drilling Length (In.) 17, Shank Shape SDS-PLUS

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 22"
  • Shank Shape Spline
  • Shank Size 3/4"
  • Bit Dia. 5/8"
  • Number of Cutter Heads 4
  • Drilling Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list