Skip Content
SPLINE 4CT 3/4X5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 4CT 3/4X5X10

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4330
  • Mfr. Model # 48-20-4330
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 1.08 lbs

Product Details

SDS-PLUS/MX4(TM) Solid Tip, Bit Dia. (In.) 3/4, Overall Length (In.) 10, Drilling Length (In.) 5, Shank Shape SDS-PLUS

Technical Specs

  • Shank Shape SDS Plus
  • Overall Length 10"
  • Item Hammer Drill Bit
  • Drilling Length 5"
  • Bit Dia. 3/4"
  • Number of Cutter Heads 4
  • Shank Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list