Skip Content
SPLINE 4CT 1X31X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 4CT 1X31X36

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4380
  • Mfr. Model # 48-20-4380
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 3.93 lbs

Product Details

Hammer Drill Bit Kits, Bit Dia. (In.) 1, Overall Length (In.) 36, Drilling Length (In.) 31, Shank Shape 1/2 In. - 3 Flat

Technical Specs

  • Overall Length 36"
  • Item Hammer Drill Bit
  • Shank Shape Three Flat
  • Drilling Length 31"
  • Number of Cutter Heads 4
  • Bit Dia. 1"
  • Shank Size 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List