Skip Content
SPLINE 4CT 1X11X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 4CT 1X11X16

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4370
  • Mfr. Model # 48-20-4370
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 1.87 lbs

Product Details

SDS-PLUS, Bit Dia. (In.) 1, Overall Length (In.) 16, Drilling Length (In.) 11, Shank Shape SDS-PLUS

Technical Specs

  • Shank Shape SDS Plus
  • Drilling Length 11"
  • Overall Length 16"
  • Item Hammer Drill Bit
  • Bit Dia. 1"
  • Number of Cutter Heads 4
  • Shank Size 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List