Skip Content
SPLINE 4CT 1-3/4X18X23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 4CT 1-3/4X18X23

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4418
  • Mfr. Model # 48-20-4418
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 5.09 lbs

Product Details

SDS-PLUS, Bit Dia. (In.) 1-3/4, Overall Length (In.) 23, Drilling Length (In.) 18, Shank Shape SDS-PLUS

Technical Specs

  • Item Hammer Drill Core Bit
  • Overall Length 23"
  • Shank Shape Spline
  • Shank Size 3/4"
  • Drilling Length 18"
  • Bit Dia. 1-3/4"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list