Skip Content
SPLINE 4CT 1-1/4X11X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 4CT 1-1/4X11X16

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4395
  • Mfr. Model # 48-20-4395
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 2.46 lbs

Product Details

SDS-PLUS, Bit Dia. (In.) 1-1/4, Overall Length (In.) 16, Drilling Length (In.) 11, Shank Shape SDS-PLUS

Technical Specs

  • Item Hammer Drill Core Bit
  • Drilling Length 11"
  • Shank Shape SDS Plus
  • Overall Length 16"
  • Bit Dia. 1-1/4"
  • Number of Cutter Heads 4
  • Shank Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list