SPLINE 2CT 5/8X5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLINE 2CT 5/8X5X10

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4062
  • Mfr. Model # 48-20-4062
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 0.78 lbs

Product Details

Spline, Bit Dia. (In.) 5/8, Overall Length (In.) 10, Drilling Length (In.) 5, Shank Shape Spline

Technical Specs

  • Overall Length 10"
  • Item Hammer Drill Bit
  • Shank Shape Spline
  • Drilling Length 5"
  • Number of Cutter Heads 2
  • Shank Size 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list