Skip Content
SPLINE 2CT 3/8X5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 2CT 3/8X5X10

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4037
  • Mfr. Model # 48-20-4037
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 0.67 lbs

Product Details

Spline, Bit Dia. (In.) 3/8, Overall Length (In.) 10, Drilling Length (In.) 5, Shank Shape Spline

Technical Specs

  • Overall Length 10"
  • Item Hammer Drill Bit
  • Shank Shape Spline
  • Shank Size 3/4"
  • Drilling Length 5"
  • Bit Dia. 3/8"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list