Skip Content
SPLINE 2CT 1-1/4X11X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 2CT 1-1/4X11X16

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4125
  • Mfr. Model # 48-20-4125
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 2.26 lbs

Product Details

Spline, Bit Dia. (In.) 1-1/4, Overall Length (In.) 16, Drilling Length (In.) 11, Shank Shape Spline

Technical Specs

  • Shank Shape Spline
  • Item Hammer Drill Core Bit
  • Overall Length 16"
  • Drilling Length 11"
  • Bit Dia. 1-1/4"
  • Number of Cutter Heads 2
  • Shank Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list