Skip Content
SPLINE 2CT 1-1/2X17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 2CT 1-1/2X17X22

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-4151
  • Mfr. Model # 48-20-4151
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 466
  • Shipping Weight 4.37 lbs

Product Details

SDS-PLUS/MX4(TM) Solid Tip, Bit Dia. (In.) 1-1/2, Overall Length (In.) 22, Drilling Length (In.) 17, Shank Shape SDS-PLUS

Technical Specs

  • Item Hammer Drill Core Bit
  • Overall Length 22"
  • Shank Shape Spline
  • Drilling Length 17"
  • Shank Size 3/4"
  • Number of Cutter Heads 2
  • Bit Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list