Skip Content
SPLINE 1/2 IN KEYLESS CHUCK DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLINE 1/2 IN KEYLESS CHUCK DRIVER

B & A

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJH1
  • Mfr. Model # 4CJH1
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • For Use With -
  • Application Using Round Shank Bits In Spline Drive Rotary Hammers
  • Includes 1/2" Keyless Chuck
  • Hex (In.) -
  • Length (In.) -
  • Item Spline Chuck Driver
  • Overall Length (In.) 6.8
  • Shank Size (In.) -
  • Type -
  • Shank Type Spline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list