Skip Content
SPLICER MAGNA COPPER GREY 4GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICER MAGNA COPPER GREY 4GA

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9219
  • Mfr. Model # 84-9219
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 3032
  • Shipping Weight 0.35 lbs

Product Details

Magnalug(R) splices made of 100% copper and tin plated twice as thick as industry standards. Four gauge, industry colour coded grey.

Technical Specs

  • Colour Grey
  • Gauge 4
  • Features Magnalug(R) Connectors are Superior to Standard Tube Lugs, Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity, Up to 80% Heavier Wall Than Standard Lugs.
  • For Use With For Stud Battery Terminals on Trucks, Busses and Other Vehicle Applications
  • Item Battery Splice
  • Standards J163,J1811 and UL Std. 486A
  • Package Quantity 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list