Skip Content
SPLICER BARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLICER BARB

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB149
  • Mfr. Model # 149
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 776
  • Shipping Weight 0.06 lbs

Product Details

3/8 inch ID hose. Pressures to 200 PSI (1,400 kPa).

Technical Specs

  • Construction Brass
  • Item Barbed Hex Hose Splicer
  • Connection 3/8" to 3/8" I.D. Hose
  • Max. PSI 200
  • Number of Pieces 1
  • For Use With Hose
  • Gas Type Oxygen and Fuel Gas
  • Function Splicer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list