Skip Content
SPLICELESS TURTLE-BACK CLR, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICELESS TURTLE-BACK CLR, AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45443
  • Mfr. Model # 45443
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Clearance Marker Lamp
  • Colour Yellow
  • Depth 1"
  • Material DURAMOLD(R)/Polycarbonate
  • Length 5-7/8"
  • Width 2"
  • Lamp Type Incandescent
  • Type Turtleback, Optic Lens, No Splice, 2 Bulb
  • Mounting Type Surface
  • Shape Rectangular
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Pigtail
  • Current Rating 0.33 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list